Shop All Tool Storage Accessories
Ko-Ken
Magnetic Aluminum Rail 400mm
Mfr # RSAL-400
Zoro # G504326757
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ko-Ken
- MFR # RSAL-400
- Zoro # G504326757
- UPC # 4991644012619
- Country of Origin Japan
- Category Tool Storage Accessories
Details
Item | Magnetic Aluminum Rail 400mm |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 7/16" x 2" (IBL.7/16)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- KRAFT TOOL No. 3, Stone Masons Hammer w/16" Wood Ha (BL333)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- SUPERIOR PARTS Original Bigg Lugg 2 - Rubber Belt Hook Tool Holder System with 1 Bungee Strap (BL2-1BM)
- ERGODYNE Tall Black Polyester Wrench Roll Up (5873T)
- Ko-Ken Tool Storage Accessories