Shop All Tool Storage Accessories
Ko-Ken
Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm
Mfr # RSAL200-3/8X8
Zoro # G804326815
original price:
$37.29
17% off
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ko-Ken
- MFR # RSAL200-3/8X8
- Zoro # G804326815
- UPC # 4991644219483
- Country of Origin Japan
- Category Tool Storage Accessories
Details
Item | Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- IRWIN DRILL BIT 29/64"" COBALT (3016129)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- BON TOOL Ohio Straightedge 10 Foot X 1.5"x 1.5" Triple Loop Handle (22-787)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- KLEIN TOOLS Case for Insulated Tool Kit 33527 (33537)
- Ko-Ken Tool Storage Accessories