Shop All Tool Storage Accessories
Ko-Ken
Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm
Mfr # RSAL300-3/8X12
Zoro # G604326756
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ko-Ken
- MFR # RSAL300-3/8X12
- Zoro # G604326756
- UPC # 4991644219490
- Country of Origin Japan
- Category Tool Storage Accessories
Details
Item | Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- VEGA Phillips 2 Power Bit x 2" Drywall Inden (150P2C)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- ERGODYNE Bucket Top, Black, 16" L x 16" W x 2" H (5937)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 20 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-20MM)
- Ko-Ken Tool Storage Accessories