Shop All Tool Storage Accessories
Ko-Ken
Magnetic Aluminum Rail 300mm
Mfr # RSAL-300
Zoro # G404326758
product price: $30.50
/ea
$30.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ko-Ken
- MFR # RSAL-300
- Zoro # G404326758
- UPC # 4991644219827
- Country of Origin Japan
- Category Tool Storage Accessories
Details
Item | Magnetic Aluminum Rail 300mm |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Delicate 2" (AHSQD-29-XNGL)
- EXCEL BLADES Precision Knife Safety Caps for Light Duty Hobby Knives Fits K1, 25pk (111)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5322M)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8425 4 Piece Foam Kit (MP-48-22-8425-BLK/RED)
- Ko-Ken Tool Storage Accessories