Shop All Tool Storage Accessories
Ko-Ken
Magnetic Aluminum Rail 200mm
Mfr # RSAL-200
Zoro # G604326718
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ko-Ken
- MFR # RSAL-200
- Zoro # G604326718
- UPC # 4991644219810
- Country of Origin Japan
- Category Tool Storage Accessories
Details
Item | Magnetic Aluminum Rail 200mm |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle PH3 300 x 180mm (157P-3)
- VULCAN Blade Razor W/Dispenser 10 Pc (JL-BD-06)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- POWERBUILT 3Pc 2" Wobble Extension Set (640849)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-30MM)
- Ko-Ken Tool Storage Accessories