Shop All Tool Storage Accessories
Ko-Ken
Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm
Mfr # RSAL200-1/4X12
Zoro # G504326863
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ko-Ken
- MFR # RSAL200-1/4X12
- Zoro # G504326863
- UPC # 4991644219520
- Country of Origin Japan
- Category Tool Storage Accessories
Details
Item | Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- ABB Crimping Tool Die (13474)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8-INS)
- DEWALT Heavy Duty Impact Wrench, 1/2" (DWMT70773)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- Ko-Ken Tool Storage Accessories