Shop All Bit Sockets
Ko-Ken
Bit Socket TORX T27 80mm 1/4 Sq. Drive
Mfr # 2025.80-T27
Zoro # G404320268
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ko-Ken
- MFR # 2025.80-T27
- Zoro # G404320268
- UPC # 4991644007370
- Country of Origin Japan
- Category Bit Sockets
Details
Item | Bit Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- WESTWARD Hex Drill Bit, Impact, 1/8 in., Black Oxide (38RV77)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018AA)
- KO-KEN Bit Socket TORX T80 60mm 1/2 Sq. Drive (4025.60-T80)
- KO-KEN Bit Socket 11/32 Hex 60mm 1/2 Sq. Drive (4010A.60-11/32)
- KO-KEN Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-3/8)
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- KO-KEN Bit Socket Slotted 2.7 x 18.6mm 40mm 1/2 Sq. Drive (4101-1)
- KO-KEN Bit Socket 27mm Hex 75mm 3/4 Sq. Drive (6012M.75-27)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 6mm (80658)
- Ko-Ken Bit Sockets