Shop All Hand Ratchets
Ko-Ken
3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 120mm
Mfr # 3726ZS-72T
Zoro # G204178113
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flexible Head
- Number of Geared Teeth 72
- Tip Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ko-Ken
- MFR # 3726ZS-72T
- Zoro # G204178113
- UPC # 4991644060146
- Country of Origin Japan
- Category Hand Ratchets
Dimensions
Tip Size | 3/8" |
Details
Head Style | Flexible Head |
Number of Geared Teeth | 72 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441369)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- BAND-IT Center Punch Tool, 4 in L Handle (CP4000-D)
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3749N)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Metal Handle 3/8 Sq. Drive (3774NL)
- KO-KEN Ratchet Handle 24 teeth Short 81mm Push Button 3/8 Sq. Drive (3753SMB)
- KO-KEN Ratchet Handle 44 teeth 125mm Metal Handle 1/4 Sq. Drive (2752N)
- KO-KEN Hinge Handle 380mm Metal Handle 1/2 Sq. Drive (4768N-380)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 280mm (3726Z-280-72T)
- TEKTON 3/8 Inch Drive x 12 Inch Long Ratchet (SRH01112)
- Ko-Ken Hand Ratchets