Shop All Hand Ratchets
Ko-Ken
3/8 Sq. Dr. Ratchet Handle 72 Teeth 100mm Z-series
Mfr # 3725ZS-72T
Zoro # G304178099
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Geared Teeth 72
- Tip Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ko-Ken
- MFR # 3725ZS-72T
- Zoro # G304178099
- UPC # 4991644060139
- Country of Origin Japan
- Category Hand Ratchets
Dimensions
Tip Size | 3/8" |
Details
Number of Geared Teeth | 72 |
Description
This KO-KEN Ratchet Handle is a 3/8" Sq. Dr. with 72 geared teeth and a 100mm length. It is part of the Z-series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (VTSTR8002)
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----PL5--21)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KO-KEN Socket 16mm Surface 37mm 1/2 Sq. Drive (24410M-16)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Polished Handle 1/4 Sq. Drive (2753PB)
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3753N)
- KO-KEN Ratchet Handle 20 teeth 161mm Flexible Head Metal Handle 1/4 Sq. Drive (2774N)
- KO-KEN Ratchet Handle 24 teeth 200mm Push Button Polished Handle 3/8 Sq. Drive (3753PB)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 120mm Plastic Handle 3/8 Sq. Drive (2774JS-3/8)
- KO-KEN Hinge Handle 130mm Polished Handle 1/4 Sq. Drive (2768P)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 25" L, Chrome Finish (440G16)
- Ko-Ken Hand Ratchets