Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Rounded, Reflective Bk/Yl
Mfr # 60-6857
Zoro # G5083248
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 39 3/8 in
- Overall Height 1/2 in
- Overall Width 2 3/8 in
- Color Reflective Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6857
- Zoro # G5083248
- UPC # 885230081797
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1/2 in |
Overall Width | 2 3/8 in |
Inside Width | 1 7/8 in |
Inside Height | 1 7/8 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Flat |
Color | Reflective Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Corner Guard |
Series | H+ |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 39 3/8 in, Overall Width 2 3/8 in, Overall Height 1/2 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Reflective Black/Yellow, Inside Height 1 7/8 in, Inside Width 1 7/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series H+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Clevis Link, 1/4 In, 4700 lb, GR 70 (1DNC9)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- SAMSON Tree-Master Rope 1/2 in. x 200 ft. (No Splice) (TMR-200-NS)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x36x39 In (1ECJ2)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6865)
- KNUFFI Corner Guard, Flat, Black (60-6918-3)
- KNUFFI Edge Guard, Pentagon, Black/Yellow (60-6820)
- KNUFFI Corner Guard, Square, Black (60-6789)
- Knuffi Warehouse Corner & Wall Protectors