Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Rounded, Fluorescent Bk/Yl
Mfr # 60-6722-4
Zoro # G5083388
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 39 3/8 in
- Overall Height 1 1/8 in
- Overall Width 1 5/8 in
- Color Fluorescent Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6722-4
- Zoro # G5083388
- UPC # 885230080752
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1 1/8 in |
Overall Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Rounded |
Color | Fluorescent Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | C |
Item | Surface Guard |
Description
Surface Guard, Bumper Guard Shape Rounded, Overall Length 39 3/8 in, Overall Width 1 5/8 in, Overall Height 1 1/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Fluorescent Black/Yellow, Inside Width 1 5/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 7' - 2-ply (EE2-902-07-T3)
- ZORO SELECT Steel Strapping, 5/8", 20mL, 200 ft. L (43VN02)
- LIFT-ALL TUFLEX 20 ft. Endless Round Sling, 5300 lbs. (EN60X20)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- KNUFFI Surface Guard, Pentagon, Black (60-6830-3)
- KNUFFI Corner Guard, Dome Shape, 1-43/64" D (60-6856)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- Knuffi Warehouse Corner & Wall Protectors