Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Pentagon, White
Mfr # 60-6830-1
Zoro # G5083193
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Pentagon
- Overall Length 196 7/8 in
- Overall Height 1 3/8 in
- Overall Width 1 5/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6830-1
- Zoro # G5083193
- UPC # 885230081605
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 3/8 in |
Overall Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Pentagon |
Color | White |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Surface Guard |
Series | CC |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Surface Guard, Bumper Guard Shape Pentagon, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 1 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, White, Inside Width 1 5/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series CC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 176 lb (1G196)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7100430)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- KNUFFI Corner Guard, Square, Black (60-6788)
- KNUFFI Edge Guard, Rounded, Black (60-6710-3)
- KNUFFI Corner Guard, Dome Shape, 1-43/64" D (60-6856)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6902)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6702-4)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- Knuffi Warehouse Safety Guards & Protectors