Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Pentagon, Black/Yellow
Mfr # 60-6830
Zoro # G5083263
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Pentagon
- Overall Length 196 7/8 in
- Overall Height 1 3/8 in
- Overall Width 1 5/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6830
- Zoro # G5083263
- UPC # 885230081599
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 3/8 in |
Overall Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Pentagon |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Series | CC |
Item | Surface Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Surface Guard, Bumper Guard Shape Pentagon, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 1 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Width 1 5/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series CC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 95 Shore A (435X77)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Red) (PRS5-20)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- KNUFFI Edge Guard, Square, Black/Yellow (60-6762)
- KNUFFI Corner Guard, Square, Black (60-6787)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- GLOBAL INDUSTRIAL Edge Bumper Guard, Type B, 39-3/8L, Yellow & Black (670670)
- Knuffi Warehouse Corner & Wall Protectors