Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Flat, White
Mfr # 60-6750-1
Zoro # G5083537
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat, Rounded Edge
- Overall Length 196 7/8 in
- Overall Height 3/8 in
- Overall Width 1 5/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6750-1
- Zoro # G5083537
- UPC # 885230081001
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 3/8 in |
Overall Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat, Rounded Edge |
Color | White |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Surface Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | F |
Description
Surface Guard, Bumper Guard Shape Flat, Rounded Edge, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, White, Inside Width 1 5/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Coupling Link, 1/4 to 5/16 In, 5700 lb (X-015-07)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0312024)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- KNUFFI Corner Guard, Flat, White (60-6740-1)
- KNUFFI Corner Guard, Flat, Black (60-6918-3)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- KNUFFI Corner Guard, Square, Black (60-6789)
- KNUFFI Edge Guard, Pentagon, Black (60-6820-3)
- KNUFFI Corner Guard, Square, Black (60-6788)
- Knuffi Warehouse Safety Guards & Protectors