Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Flat, Black/Yellow
Mfr # 60-6920
Zoro # G5083939
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat, Rounded Edge
- Overall Length 39 3/8 in
- Overall Height 3/8 in
- Overall Width 1 5/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6920
- Zoro # G5083939
- UPC # 885230082602
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 3/8 in |
Overall Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat, Rounded Edge |
Color | Black/Yellow |
Bumper Guard Mounting Method | Magnetic |
Bumper Guard Material | Polyurethane Foam |
Series | F |
Item | Surface Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Features | -1 |
Description
Surface Guard, Bumper Guard Shape Flat, Rounded Edge, Overall Length 39 3/8 in, Overall Width 1 5/8 in, Overall Height 3/8 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Width 1 5/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Magnetic Attachment, Series F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity (UKDEC112242)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- KNUFFI Edge Guard, Pentagon, Black/Yellow (60-6820)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- KNUFFI Edge Guard, Rounded, Black (60-6710-3)
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- KNUFFI Corner Guard, Rounded, Black (60-6700-3)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- Knuffi Warehouse Safety Guards & Protectors