Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Flat, Black/Yellow
Mfr # 60-6732
Zoro # G5083412
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 39 3/8 in
- Overall Height 3/4 in
- Overall Width 2 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6732
- Zoro # G5083412
- UPC # 885230080851
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 3/4 in |
Overall Width | 2 in |
Inside Width | 2 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Series | D |
Temp. Range | -40 Degrees F to 212 Degrees F |
Item | Surface Guard |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 39 3/8 in, Overall Width 2 in, Overall Height 3/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Width 2 in, Temp. Range -40 Degrees F to 212 Degrees F, Series D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- PEERLESS CHAIN 5/16 SPAS, HDG, UPC, 8058305 (8058305)
- CAMCO LEVELING BLOCK WHEEL CHOCK, PK 2 (44401)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- KNUFFI Corner Guard, Dome Shape, 1-45/64" D (60-6854)
- KNUFFI Corner Guard, Rounded, White (60-6700-1)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6902)
- KNUFFI Surface Guard, Flat, White (60-6750-1)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- Knuffi Warehouse Safety Guards & Protectors