Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Flat, Black/Yellow
Mfr # 60-6730
Zoro # G5083458
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 196 7/8 in
- Overall Height 3/4 in
- Overall Width 2 in
- Bumper Guard Mounting Method Self Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6730
- Zoro # G5083458
- UPC # 885230080813
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 3/4 in |
Overall Width | 2 in |
Inside Width | 2 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Surface Guard |
Series | D |
Temp. Range | -40 Degrees F to 212 Degrees F |
Color | Black/Yellow |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 196 7/8 in, Overall Width 2 in, Overall Height 3/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Width 2 in, Temp. Range -40 Degrees F to 212 Degrees F, Series D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hard Rubber Wheel 8x2.5 1/2"Bearing (WHL-HR-8X2-1/2)
- KINEDYNE Tie-Down Strap, Ratchet, 16ft x 1In, 835lb (711681/45PKGRA)
- DEMAG Trolley, 4800 lb. (U22-200)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6916)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6910)
- KNUFFI Edge Guard, Square, Black (60-6760-3)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6866)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- KNUFFI Corner Guard, Flat, Black (60-6918-3)
- Knuffi Warehouse Corner & Wall Protectors