Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Flat, Black
Mfr # 60-6902-3
Zoro # G5222152
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape W Profile
- Overall Length 39 3/8 in
- Overall Height 1 in
- Overall Width 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6902-3
- Zoro # G5222152
- UPC # 885230082688
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1 in |
Overall Width | 1/2 in |
Inside Width | 1/32 in |
Inside Height | 3/4 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | W Profile |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Edge Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | W |
Description
Surface Guard, Bumper Guard Shape W Profile, Overall Length 39 3/8 in, Overall Width 1/2 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Height 3/4 in, Inside Width 1/32 in, Temp. Range -40 Degrees F to 212 Degrees F, Series W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW INDUSTRIAL SH1000 Hoist (S104089)
- SURTEK German style wire rope clip 3/8" (PER5A)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452500BLA)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6918)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6712)
- KNUFFI Corner Guard, Rounded, Black (60-6786)
- KNUFFI Corner Guard, Flat, White (60-6740-1)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- Knuffi Warehouse Corner & Wall Protectors