Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Dome Shape, 1-47/64" D
Mfr # 60-6750
Zoro # G5534553
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat, Rounded Edge
- Overall Length 196 7/8 in
- Overall Height 3/8 in
- Overall Width 1 5/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6750
- Zoro # G5534553
- UPC # 885230080998
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 3/8 in |
Overall Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat, Rounded Edge |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Series | F |
Item | Surface Guard |
Temp. Range | -40 Degrees to 212 Degrees F |
Description
Surface Guard, Bumper Guard Shape Flat, Rounded Edge, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Width 1 5/8 in, Temp. Range -40 Degrees to 212 Degrees F, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Adjustable Yoke Ends: Straight Adjustable 5/8-18 Thread, 5/8 in. Hole (133228)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- KNUFFI Surface Guard, Pentagon, Black (60-6830-3)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- KNUFFI Corner Guard, Flat, Reflective Bk/Yl (60-6862-1)
- KNUFFI Corner Guard, Flat, Fluorescent Red/Yl (60-6888)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- KNUFFI Corner Guard, Dome Shape, 1-43/64" D (60-6856)
- KORNER KOVERS Corner Shield, 48 in L, 34 in W, Vinyl, Clear (U 9129)
- Knuffi Warehouse Corner & Wall Protectors