Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Dome Shape, 1-21/32" D
Mfr # 60-6720
Zoro # G5540232
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 196 7/8 in
- Overall Height 1 1/8 in
- Overall Width 1 5/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6720
- Zoro # G5540232
- UPC # 885230080691
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 1/8 in |
Overall Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Rounded |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Series | C |
Temp. Range | -40 Degrees to 212 Degrees F |
Item | Surface Guard |
Description
Surface Guard, Bumper Guard Shape Rounded, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 1 1/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Width 1 5/8 in, Temp. Range -40 Degrees to 212 Degrees F, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Main Wheel Kit 1 (MH61-53G)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- KNUFFI Surface Guard, Flat, White (60-6730-1)
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- KNUFFI Corner Guard, Flat, Fluorescent Red/Yl (60-6888)
- KNUFFI Edge Guard, Pentagon, Black (60-6820-3)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6712)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6712-4)
- Knuffi Warehouse Corner & Wall Protectors