Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Square, Black/Yellow
Mfr # 60-6760
Zoro # G5288302
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Square
- Overall Length 196 7/8 in
- Overall Height 1 1/8 in
- Overall Width 1 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6760
- Zoro # G5288302
- UPC # 885230081087
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 1/8 in |
Overall Width | 1 in |
Inside Width | 3/8 in |
Inside Height | 3/4 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Square |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Edge Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | G |
Features | Groove Depth 3/4", Groove Width 5/16" |
Description
Edge Guard, Bumper Guard Shape Square, Overall Length 196 7/8 in, Overall Width 1 in, Overall Height 1 1/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Groove Depth 3/4 In., Groove Width 5/16 In., Series G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EEF4-901-16)
- PROSOURCE Tie Down Rubber Epdm 24In (FH64088-1)
- EGA PRODUCTS Industrial Rolling Ladder, 8 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B8026HSU)
- KNUFFI Corner Guard, Square, Black (60-6788)
- KNUFFI Corner Guard, Rounded, White (60-6700-1)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- KNUFFI Edge Guard, Pentagon, Black/Yellow (60-6820)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6866)
- Knuffi Warehouse Corner & Wall Protectors