Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Square, Black
Mfr # 60-6760-3
Zoro # G5083552
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Square
- Overall Length 196 7/8 in
- Overall Height 1 1/8 in
- Overall Width 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6760-3
- Zoro # G5083552
- UPC # 885230081117
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 1/8 in |
Overall Width | 1 in |
Inside Height | 3/4 in |
Inside Width | 3/8 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Square |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Temp. Range | -40 Degrees F to 212 Degrees F |
Item | Edge Guard |
Series | G |
Description
Edge Guard, Bumper Guard Shape Square, Overall Length 196 7/8 in, Overall Width 1 in, Overall Height 1 1/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- CALDWELL Forklift Beam, Fixed Hook, Cap 4000 lb (10F-2-20)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-20-P)
- HAILO Ladder Platform, 330 lb. Ld Cap., Aluminum (9940-001)
- KNUFFI Corner Guard, Square, Black (60-6789)
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- KNUFFI Surface Guard, Pentagon, White (60-6830-1)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- Knuffi Warehouse Corner & Wall Protectors