Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Rounded, White
Mfr # 60-6710-1
Zoro # G5083281
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 196 7/8 in
- Overall Height 1 5/8 in
- Overall Width 1 5/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6710-1
- Zoro # G5083281
- UPC # 885230080578
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Inside Height | 3/4 in |
Inside Width | 3/8 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Rounded |
Color | White |
Bumper Guard Mounting Method | No Adhesive, Pressure Fit |
Bumper Guard Material | Polyurethane Foam |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | B |
Item | Edge Guard |
Description
Edge Guard, Bumper Guard Shape Rounded, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, White, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- EGA PRODUCTS Industrial Rolling Ladder, 8 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B8026HSU)
- CM Cord/STA Assembly (20615)
- KINGCORD 3/4 in. x 150 ft. Yellow Twisted Polypropylene Rope (300551)
- KNUFFI Corner Guard, Rounded, White (60-6700-1)
- KNUFFI Corner Guard, Square, Black (60-6789)
- KNUFFI Surface Guard, Pentagon, Black (60-6830-3)
- KNUFFI Corner Guard, Flat, Black (60-6918-3)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6920)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- Knuffi Warehouse Safety Guards & Protectors