Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Rounded, Fluorescent Bk/Yl
Mfr # 60-6712-4
Zoro # G5083272
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 39 3/8 in
- Overall Height 1 5/8 in
- Overall Width 1 5/8 in
- Color Fluorescent Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6712-4
- Zoro # G5083272
- UPC # 885230080639
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Inside Width | 3/8 in |
Inside Height | 3/4 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Rounded |
Color | Fluorescent Black/Yellow |
Bumper Guard Mounting Method | No Adhesive, Pressure Fit |
Bumper Guard Material | Polyurethane Foam |
Series | B |
Item | Edge Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Edge Guard, Bumper Guard Shape Rounded, Overall Length 39 3/8 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Fluorescent Black/Yellow, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- CROSBY Eye Hook, Alloy Steel, 14,000 lb., Gold (1022435)
- US CARGO CONTROL 4" x 30' Winch Straps with Grab Hook, 430GH (430GH)
- COLSON Colson® 2 Series Wheel 5.00006.459.2 WS - 6 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00006.459.2 WS)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6742)
- KNUFFI Edge Guard, Square, Black (60-6760-3)
- KNUFFI Corner Guard, Flat, Black (60-6740-3)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- Knuffi Warehouse Safety Guards & Protectors