Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Rounded, Black/Yellow
Mfr # 60-6712
Zoro # G5218783
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 39 3/8 in
- Overall Height 1 5/8 in
- Overall Width 1 5/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6712
- Zoro # G5218783
- UPC # 885230080615
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Inside Height | 3/4 in |
Inside Width | 3/8 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Rounded |
Color | Black/Yellow |
Bumper Guard Mounting Method | No Adhesive, Pressure Fit |
Bumper Guard Material | Polyurethane Foam |
Item | Edge Guard |
Series | B |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Edge Guard, Bumper Guard Shape Rounded, Overall Length 39 3/8 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- WARN INDUSTRIES WINCH ACCESSORIES, ACCY KIT_AXON WIRED REMOTE (100963)
- WERNER 8 ft Fiberglass Stepladder, 225 lb Capacity (5908)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E20B8D3C1P6)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- KNUFFI Edge Guard, Pentagon, Black (60-6820-3)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6866)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- GLOBAL INDUSTRIAL 90-Degree Flat Shelf Bumper Guard, Type E, Black/Yellow, 39-3/8L (670671)
- Knuffi Warehouse Safety Guards & Protectors