Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Rounded, Black
Mfr # 60-6890
Zoro # G5083771
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 39 3/8 in
- Overall Height 2 in
- Overall Width 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6890
- Zoro # G5083771
- UPC # 885230082657
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 2 in |
Overall Width | 2 in |
Inside Height | 1 in |
Inside Width | 1/2 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Rounded |
Color | Black |
Bumper Guard Mounting Method | No Adhesive, Pressure Fit |
Bumper Guard Material | Polyurethane Foam |
Item | Edge Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | B+ |
Description
Edge Guard, Bumper Guard Shape Rounded, Overall Length 39 3/8 in, Overall Width 2 in, Overall Height 2 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Black, Inside Height 1 in, Inside Width 1/2 in, Temp. Range -40 Degrees F to 212 Degrees F, Series B+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-3/4 cu. yd. (1.7 CU-HD GREEN)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 60x24x67 In. (3TPC7)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- KNUFFI Corner Guard, Square, Black (60-6788)
- KNUFFI Edge Guard, Pentagon, Black/Yellow (60-6820)
- KNUFFI Edge Guard, Rounded, Black (60-6710-3)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6865)
- Knuffi Warehouse Safety Guards & Protectors