Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Rounded, Black
Mfr # 60-6710-3
Zoro # G5083290
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 196 7/8 in
- Overall Height 1 5/8 in
- Overall Width 1 5/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6710-3
- Zoro # G5083290
- UPC # 885230080592
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Inside Height | 3/4 in |
Inside Width | 3/8 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Rounded |
Color | Black |
Bumper Guard Mounting Method | No Adhesive, Pressure Fit |
Bumper Guard Material | Polyurethane Foam |
Series | B |
Temp. Range | -40 Degrees F to 212 Degrees F |
Item | Edge Guard |
Description
Edge Guard, Bumper Guard Shape Rounded, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Black, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, S (DT452SPBNT)
- KAHUNA WAGONS 13" Large Tread Turf Tire-5/8" Bearing (CRT013-58)
- LIFT-ALL Roundsling, Endless, 7 ft L, 16800 lb Cap (EN180X7)
- PEERLESS CHAIN 10MM (3/8") LL G30 ZN 63'/PL, H0110-0611 (H0110-0611)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- KNUFFI Surface Guard, Flat, White (60-6750-1)
- KNUFFI Surface Guard, Rounded, Black/Yellow (60-6722)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- IDEAL SHIELD Ideal Shield Round Column Wrap, HDPE, Gray, 8in Diameter x 60inH (GCW-GY-08-060-R)
- Knuffi Warehouse Safety Guards & Protectors