Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Pentagon, Black/Yellow
Mfr # 60-6820
Zoro # G5083169
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Pentagon
- Overall Length 196 7/8 in
- Overall Height 1 3/8 in
- Overall Width 1 5/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6820
- Zoro # G5083169
- UPC # 885230081551
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 3/8 in |
Overall Width | 1 5/8 in |
Inside Width | 3/8 in |
Inside Height | 3/4 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Pentagon |
Color | Black/Yellow |
Bumper Guard Mounting Method | No Adhesive, Pressure Fit |
Bumper Guard Material | Polyurethane Foam |
Temp. Range | -40 Degrees F to 212 Degrees F |
Item | Edge Guard |
Series | BB |
Description
Edge Guard, Bumper Guard Shape Pentagon, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 1 3/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series BB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- DAYTON Front Wheel (MH804J22G)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6920)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6910)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- KNUFFI Surface Guard, Pentagon, Black (60-6830-3)
- KNUFFI Corner Guard, Flat, Reflective Bk/Yl (60-6862-1)
- Knuffi Warehouse Safety Guards & Protectors