Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Square, Black
Mfr # 60-6789
Zoro # G5162348
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Square
- Overall Length 2 in
- Overall Height 1 7/8 in
- Overall Width 1 7/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6789
- Zoro # G5162348
- UPC # 885230081360
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 2 in |
Overall Height | 1 7/8 in |
Overall Width | 1 7/8 in |
Details
Bumper Guard Item | Radius Corner Guard |
Bumper Guard Shape | Square |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Rubber |
Temp. Range | -40 Degrees to 212 Degrees F |
Item | Radius Corner Guard |
Series | 3D H |
Description
Radius Corner Guard, Bumper Guard Shape Square, Overall Length 2 in, Overall Width 1 7/8 in, Overall Height 1 7/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Rubber, Black, Temp. Range -40 Degrees to 212 Degrees F, Series 3D H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-CART - ROCKNROLLER Snap-On Deck for Multi-Cart Convertble Hand Trucks (RSD10)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load (3-000-18-86-)
- PEERLESS Quick Link, 1/4in, 880 lb Work Load Limit (PEE-8056235)
- HARRINGTON Lever Chain Hoist, 10,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB050-5)
- KNUFFI Surface Guard, Pentagon, White (60-6830-1)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- KNUFFI Corner Guard, Flat, Black (60-6740-3)
- KNUFFI Corner Guard, Dome Shape, 1-43/64" D (60-6856)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- Knuffi Warehouse Safety Guards & Protectors