Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Square, Black
Mfr # 60-6788
Zoro # G5287243
original price:
$21.69
6% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Square
- Overall Length 2 in
- Overall Height 1 in
- Overall Width 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6788
- Zoro # G5287243
- UPC # 885230081353
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 2 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Bumper Guard Item | Radius Corner Guard |
Bumper Guard Shape | Square |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Rubber |
Features | Rugged Surface |
Series | 3D E |
Item | Radius Corner Guard |
Temp. Range | -40 Degrees to 212 Degrees F |
Description
Radius Corner Guard, Bumper Guard Shape Square, Overall Length 2 in, Overall Width 1 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Rubber, Black, Temp. Range -40 Degrees to 212 Degrees F, Features Rugged Surface, Series 3D E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- DAYTON Vending Machine Hand Truck, Cap 550 Lb (34D681)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6902)
- KNUFFI Corner Guard, Flat, White (60-6740-1)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6702-4)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- Knuffi Warehouse Corner & Wall Protectors