Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Square, Black
Mfr # 60-6787
Zoro # G5283369
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Square
- Overall Length 2 in
- Overall Height 1 5/8 in
- Overall Width 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knuffi
- MFR # 60-6787
- Zoro # G5283369
- UPC # 885230081346
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 2 in |
Overall Height | 1 5/8 in |
Overall Width | 1 in |
Details
Bumper Guard Item | Radius Corner Guard |
Bumper Guard Shape | Square |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Rubber |
Temp. Range | -40 Degrees to 212 Degrees F |
Series | 3D A |
Features | Three Dimensional Design to Absorb Hard Impacts |
Item | Radius Corner Guard |
Description
Radius Corner Guard, Bumper Guard Shape Square, Overall Length 2 in, Overall Width 1 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Rubber, Black, Temp. Range -40 Degrees to 212 Degrees F, Features Three Dimensional Design to Absorb Hard Impacts, Series 3D A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL ZincPlated Steel Welded Ring 200 lb (T7661361)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- KNUFFI Corner Guard, Pentagon, Black (60-6810-3)
- KNUFFI Corner Guard, Rounded, Black (60-6700-3)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Edge Guard, Pentagon, Black/Yellow (60-6820)
- Knuffi Warehouse Corner & Wall Protectors