Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Rounded, Reflective Bk/Yl
Mfr # 60-6866-1
Zoro # G5083589
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 39 3/8 in
- Overall Height 2 in
- Overall Width 1 3/8 in
- Color Reflective Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6866-1
- Zoro # G5083589
- UPC # 885230081902
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 2 in |
Overall Width | 1 3/8 in |
Inside Height | 2 3/8 in |
Inside Width | 2 3/8 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Rounded |
Color | Reflective Black/Yellow |
Bumper Guard Mounting Method | Anchor Screws |
Bumper Guard Material | Polyurethane Foam and Steel |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | WPK A+ |
Features | -1 |
Item | Corner Guard |
Description
Corner Guard, Bumper Guard Shape Rounded, Overall Length 39 3/8 in, Overall Width 1 3/8 in, Overall Height 2 in, Bumper Guard Mounting Method Anchor Screws, Bumper Guard Material Polyurethane Foam and Steel, Reflective Black/Yellow, Inside Height 2 3/8 in, Inside Width 2 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Acrylic Adhesive, Series WPK A+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap (EN120X12)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 29 x 19, 400 lb. Capacity (241419)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6916)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- KNUFFI Corner Guard, Flat, White (60-6740-1)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6866)
- KNUFFI Edge Guard, Square, Black/Yellow (60-6762)
- ZORO SELECT Adhesive Foam Strip, BL/Yel, 2 In, PK5 (9T178)
- Knuffi Warehouse Safety Guards & Protectors