Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Rounded, Red/White
Mfr # 60-6792-2
Zoro # G5083598
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 196 7/8 in
- Overall Height 3/8 in
- Overall Width 2 in
- Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6792-2
- Zoro # G5083598
- UPC # 885230081391
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 3/8 in |
Overall Width | 2 in |
Inside Width | 1 1/8 in |
Details
Bumper Guard Item | Radius Corner Guard |
Bumper Guard Shape | Rounded |
Color | Red/White |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Radius Corner Guard |
Series | R30 |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Radius Corner Guard, Bumper Guard Shape Rounded, Overall Length 196 7/8 in, Overall Width 2 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Red/White, Inside Width 1 1/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series R30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Nets, 72" x 96" Cargo (84065)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF4-904-4)
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- KNUFFI Corner Guard, Dome Shape, 1-45/64" D (60-6854)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6910)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6780)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6886)
- Knuffi Warehouse Safety Guards & Protectors