Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Rounded, Black/Yellow
Mfr # 60-6910
Zoro # G5083823
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 39 3/8 in
- Overall Height 1 in
- Overall Width 1 5/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6910
- Zoro # G5083823
- UPC # 885230082480
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1 in |
Overall Width | 1 5/8 in |
Inside Height | 1 in |
Inside Width | 1 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Rounded |
Color | Black/Yellow |
Bumper Guard Mounting Method | Magnetic |
Bumper Guard Material | Polyurethane Foam |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | A |
Features | -1 |
Item | Corner Guard |
Description
Corner Guard, Bumper Guard Shape Rounded, Overall Length 39 3/8 in, Overall Width 1 5/8 in, Overall Height 1 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 1 in, Inside Width 1 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Magnetic Attachment, Series A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- ZORO SELECT NSF-Listed Plate Caster, 2200 lb. Ld Rating, Roller (P21-RY060R-14-SET)
- LITTLE GIANT Tracking Trailer, Solid Deck, 60x36 (CT-3660-16P)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- KNUFFI Corner Guard, Dome Shape, 1-3/4" D (60-6700)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6902)
- KNUFFI Edge Guard, Rounded, Black (60-6710-3)
- KNUFFI Corner Guard, Square, Black (60-6787)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- Knuffi Warehouse Safety Guards & Protectors