Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Rounded, Black/Yellow
Mfr # 60-6866
Zoro # G5083607
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 19 5/8 in
- Overall Height 2 in
- Overall Width 1 3/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6866
- Zoro # G5083607
- UPC # 885230081896
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 19 5/8 in |
Overall Height | 2 in |
Overall Width | 1 3/8 in |
Inside Width | 2 3/8 in |
Inside Height | 2 3/8 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Rounded |
Color | Black/Yellow |
Bumper Guard Mounting Method | Anchor Screws |
Bumper Guard Material | Polyurethane Foam and Steel |
Temp. Range | -40 Degrees F to 212 Degrees F |
Series | WPK A+ |
Features | -1 |
Item | Corner Guard |
Description
Corner Guard, Bumper Guard Shape Rounded, Overall Length 19 5/8 in, Overall Width 1 3/8 in, Overall Height 2 in, Bumper Guard Mounting Method Anchor Screws, Bumper Guard Material Polyurethane Foam and Steel, Black/Yellow, Inside Height 2 3/8 in, Inside Width 2 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Acrylic Adhesive, Series WPK A+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN 1/4 IN X 36 FT 304 STAINLESS STEEL WIRE (WS25-36NS)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Gray (XA0402806)
- PIONEER Snubber Springs, Tensioning Spring 1/2 (A17)
- COFFING HOISTS Control Station 2 Button (36900R)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- KNUFFI Corner Guard, Flat, White (60-6740-1)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6902)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Corner Guard, Square, Black (60-6788)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- Knuffi Warehouse Corner & Wall Protectors