Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Rounded, Black
Mfr # 60-6784
Zoro # G5267713
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 2 in
- Overall Height 1 5/8 in
- Overall Width 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6784
- Zoro # G5267713
- UPC # 885230081315
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 2 in |
Overall Height | 1 5/8 in |
Overall Width | 1 in |
Details
Bumper Guard Item | Radius Corner Guard |
Bumper Guard Shape | Rounded |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Rubber |
Item | Radius Corner Guard |
Features | Two Dimensional Design to Absorb Hard Impacts |
Series | 2D A |
Temp. Range | -40 Degrees to 212 Degrees F |
Description
Radius Corner Guard, Bumper Guard Shape Rounded, Overall Length 2 in, Overall Width 1 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Rubber, Black, Temp. Range -40 Degrees to 212 Degrees F, Features Two Dimensional Design to Absorb Hard Impacts, Series 2D A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- SUPERWINCH Socket Assembly (90-14140)
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- KNUFFI Corner Guard, Flat, Fluorescent Red/Yl (60-6888)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- KNUFFI Corner Guard, Rounded, White (60-6700-1)
- Knuffi Warehouse Safety Guards & Protectors