Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Flat, Fluorescent Red/Yl
Mfr # 60-6888
Zoro # G5083738
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flex
- Overall Length 39 3/8 in
- Overall Height 1/2 in
- Overall Width 2 1/8 in
- Color Fluorescent Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6888
- Zoro # G5083738
- UPC # 885230082039
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1/2 in |
Overall Width | 2 1/8 in |
Inside Height | 2 1/8 in |
Inside Width | 2 1/8 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Flex |
Color | Fluorescent Red/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Corner Guard |
Series | H+ |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Corner Guard, Bumper Guard Shape Flex, Overall Length 39 3/8 in, Overall Width 2 1/8 in, Overall Height 1/2 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Fluorescent Red/Yellow, Inside Height 2 1/8 in, Inside Width 2 1/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series H+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (AC55-2748)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x118", CAPACITY: 4400 LBS (ACL44-27118)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- KNUFFI Corner Guard, Flat, White (60-6740-1)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- Knuffi Warehouse Safety Guards & Protectors