Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Flat, Black/Yellow
Mfr # 60-6918
Zoro # G5083948
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 39 3/8 in
- Overall Height 1 in
- Overall Width 1 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6918
- Zoro # G5083948
- UPC # 885230082565
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1 in |
Overall Width | 1 in |
Inside Height | 3/4 in |
Inside Width | 3/4 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Flat |
Color | Black/Yellow |
Bumper Guard Mounting Method | Magnetic |
Bumper Guard Material | Polyurethane Foam |
Item | Corner Guard |
Features | -1 |
Series | E |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 39 3/8 in, Overall Width 1 in, Overall Height 1 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 3/4 in, Inside Width 3/4 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Magnetic Attachment, Series E
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- VESTIL Low Headroom Chain Hoist Trolley Push, 2K (LOW-2P)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE2803TFX6)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6780)
- KNUFFI Corner Guard, Square, Black (60-6788)
- KNUFFI Corner Guard, Flat, Reflective Bk/Yl (60-6862-1)
- KNUFFI Corner Guard, Pentagon, Black (60-6810-3)
- KNUFFI Corner Guard, Flat, Black (60-6740-3)
- KNUFFI Corner Guard, Rounded, Black (60-6700-3)
- Knuffi Warehouse Corner & Wall Protectors