Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Flat, Black/Yellow
Mfr # 60-6770
Zoro # G5228787
original price:
$186.99
14% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Width 1 7/8 in
- Series H
- Overall Length 196 7/8 in
- Inside Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6770
- Zoro # G5228787
- UPC # 885230081179
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Width | 1 7/8 in |
Overall Length | 196 7/8 in |
Inside Width | 1 3/8 in |
Inside Height | 1 3/8 in |
Overall Height | 1/2 in |
Details
Color | Black/Yellow |
Series | H |
Bumper Guard Material | Polyurethane Foam |
Item | Corner Guard |
Temp. Range | -40 Degrees F to 212 Degrees F |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Flat |
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 196 7/8 in, Overall Width 1 7/8 in, Overall Height 1/2 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 1 3/8 in, Inside Width 1 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Terra 2500SR Winch (1125270)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Corner Guard, Square, Black (60-6788)
- KNUFFI Edge Guard, Square, Black (60-6760-3)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- GLOBAL INDUSTRIAL Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black (708112)
- Knuffi Warehouse Corner & Wall Protectors