Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Flat, Black
Mfr # 60-6770-3
Zoro # G5083543
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 196 7/8 in
- Overall Height 1/2 in
- Overall Width 1 7/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6770-3
- Zoro # G5083543
- UPC # 885230081209
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1/2 in |
Overall Width | 1 7/8 in |
Inside Height | 1 3/8 in |
Inside Width | 1 3/8 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Flat |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Item | Corner Guard |
Series | H |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 196 7/8 in, Overall Width 1 7/8 in, Overall Height 1/2 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Height 1 3/8 in, Inside Width 1 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- RUBBERMAID COMMERCIAL Trainable Dolly, 3 In Caster (GRFG2651L20000)
- DAYTON Pallet Jack, w/Hand Brake, Cap 5500 lb (12U123)
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- KNUFFI Corner Guard, Dome Shape, 1-45/64" D (60-6854)
- KNUFFI Corner Guard, Dome Shape, 1-3/4" D (60-6700)
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- KNUFFI Edge Guard, Square, Black/Yellow (60-6760)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6865)
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- Knuffi Warehouse Corner & Wall Protectors