Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Dome Shape, 1-23/32" D
Mfr # 60-6772
Zoro # G5510920
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 39 3/8 in
- Overall Height 1/2 in
- Overall Width 1 7/8 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi
- MFR # 60-6772
- Zoro # G5510920
- UPC # 885230081216
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 1/2 in |
Overall Width | 1 7/8 in |
Inside Width | 1 3/8 in |
Inside Height | 1 3/8 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Flat |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Temp. Range | -40 Degrees to 212 Degrees F |
Series | H |
Item | Corner Guard |
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 39 3/8 in, Overall Width 1 7/8 in, Overall Height 1/2 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 1 3/8 in, Inside Width 1 3/8 in, Temp. Range -40 Degrees to 212 Degrees F, Series H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- WERNER 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6210)
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- KNUFFI Corner Guard, Dome Shape, 1-45/64" D (60-6854)
- KNUFFI Edge Guard, Pentagon, Black/Yellow (60-6820)
- KNUFFI Corner Guard, Flat, White (60-6740-1)
- KNUFFI Edge Guard, Pentagon, Black (60-6820-3)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- Knuffi Warehouse Safety Guards & Protectors