Shop All Warehouse Corner & Wall Protectors
Knuffi By Ironguard
Knuffi, Edge Bumper Guard, Type B, 196-3/4L x 1-9/16W, Black & Yellow
Mfr # 60-6710
Zoro # G809145329
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Height 1-9/16 in
- Material Polyurethane Foam
- Width 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knuffi By Ironguard
- MFR # 60-6710
- Zoro # G809145329
- UPC # 885230080561
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Height | 1-9/16 in |
Width | 1-9/16 in |
Details
Color | Black/Yellow |
Item | Edge Bumper Guard |
Material | Polyurethane Foam |
Description
Knuffi warning and protective bumper guards act as a buffer zone for people, machines and objects; absorbing hard impacts and preventing injury and damage. Injury to personnel and downtime due to repairs can be a thing of the past. The black and yellow warning markings help reduce accidents and highlight danger at edges, gaps and obstacles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore - (SCC-EZPUS830-112-KW-2SS)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-04)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- KNUFFI Corner Guard, Square, Black (60-6789)
- KNUFFI Corner Guard, Flat, Black (60-6740-3)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Edge Guard, Square, Black (60-6760-3)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- Knuffi By Ironguard Warehouse Safety Guards & Protectors