Shop All Plug Adapters
Knox
Knox C40650 Cord Range 4-Wire - 6 ft.
Mfr # C40650
Zoro # G504053936
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knox
- MFR # C40650
- Zoro # G504053936
- UPC # 94913011185
- Country of Origin China
- Category Plug Adapters
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Cord Range 4-Wire - 6 ft.
- High quality construction and modern designs
- Superior quality performance and reliability
- Dimension: 0.52 x 0.52 x 0.52 in.
- Cube: 0.14
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- MONOPRICE Plug Adapter, Converts From Universal (9876)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- THE BRUSH MAN 2Ft Polar/Solar Triple Tap Adapter, Lighted End, 12PK (EXT 3ADPT-LTPOL)
- TOOL 58-1406 2 in. Type A Adapter (TO156736)
- AC WORKS 1.5FT 30A 4-Prong Locking Generator Plug to 3 NEMA 6-15/20 Tri-Outlets (L1430W620-018)
- ENERGIZER 15-Amp Smart Wi-Fi Plugs (2 Pack) (EIX3-1003-PP2)
- POWERZONE Hub Otdr 2-Usb/5-Outlet 3.4A (ORPBPHU345)
- Knox Extension Cords & Power Strips