Shop All Drill Bit Sets
This Product is Discontinued
Knkut
5pc. Drill Bit Set (Discontinued)
Mfr # 5KK6
Zoro # G4711371
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"; 5/32"; 3/16"; 7/32"; 1/4"
- Number of Pieces 5
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knkut
- MFR # 5KK6
- Zoro # G4711371
- UPC # 843724000419
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8"; 5/32"; 3/16"; 7/32"; 1/4" |
Details
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 5 |
Drill Bit Material | High Speed Steel |
Coolant Through | No |
Item | Jobber Drill Bit Set Left Hand,5pcs. |
Cutting Direction | Left Hand |
Includes | (5) Jobber Drill Bit Set |
Description
Jobber Drill Bit Set Left Hand,5pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.