Shop All Jobber Length Drill Bits
This Product is Discontinued
Knkut
3/8" Jobber Length Drill Bit (Discontinued)
Mfr # KK5-3/8
Zoro # G4711170
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8"
- Drill Bit Material High Speed Steel
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knkut
- MFR # KK5-3/8
- Zoro # G4711170
- UPC # 843724000204
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Length Drill Bit,3/8" |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Description
Jobber Length Drill Bit,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.