Shop All Drill Bit Sets
Knkut
29pc. Drill Bit Set
Mfr # 29KK5DB
Zoro # G4711423
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
- Drill Bit Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knkut
- MFR # 29KK5DB
- Zoro # G4711423
- UPC # 843724000488
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2" |
Details
Item | Jobber Drill Bit Set,1/16"-1/2",29pcs. |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 29 |
Coolant Through | No |
Includes | (29) Jobber Drill Bit Set |
Description
Jobber Drill Bit Set,1/16"-1/2",29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 37/64 inch (059637)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- BOSCH Hammer Drill Bit (HC4C2061)
- DRILL AMERICA #1-5 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-5)
- DIABLO M2 Steel Step Drill Bit Set Hex Shank 3 pc (DSDS003)
- ROCKY MOUNTAIN TWIST 26pc. Drill Bit Set (95090831)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS A - Z (45638)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- MILWAUKEE TOOL 19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4860)
- ROCKY MOUNTAIN TWIST 15pc. Drill Bit Set (95090812)
- Knkut Drill Bits