Shop All Jobber Length Drill Bits
This Product is Discontinued
Knkut
27/64" Jobber Length Drill Bit (Discontinued)
Mfr # KK5-27/64
Zoro # G4711207
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64"
- Drill Bit Material High Speed Steel
- Shank Dia. 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knkut
- MFR # KK5-27/64
- Zoro # G4711207
- UPC # 843724000235
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64" |
Shank Dia. | 27/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Length Drill Bit,27/64" |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Description
Jobber Length Drill Bit,27/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.