Shop All Drill Bit Sets
This Product is Discontinued
Knkut
12pc. Carbide Drill Bit Set (Discontinued)
Mfr # 12KK14BS
Zoro # G4711198
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"; 3/32"; 1/8"; 3/32"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"
- Shank Dia. 1/8"
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knkut
- MFR # 12KK14BS
- Zoro # G4711198
- UPC # 843724010364
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8"; 3/32"; 1/8"; 3/32"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8" |
Shank Dia. | 1/8" |
Details
Drill Bit Grouping | Drill Bit Set |
Coolant Through | No |
Includes | (12) Carbide Burr Set |
Number of Pieces | 12 |
Item | Carbide Burr Set,1/8" Shanks,12pcs. |
Drill Bit Material | Carbide |
Description
Carbide Burr Set,1/8 In. Shanks,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.