Shop All Scissors
Knipex
Wire Rope Shears 6 1
Mfr # 95 62 160
Zoro # G703674642
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.99
- Color Red/Blue
- Material Steel
- Length 6.25
- Handle Type Multi-component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6.99 |
Length | 6.25 |
Height | 0.875 |
Width | 2.375 |
Overall Width | 2.46 |
Overall Height | 1.21 |
Details
Color | Red/Blue |
Item | Wire Rope Shears |
Material | Steel |
Handle Type | Multi-component |
Weight | 0.386 |
Finish | Burnished |
Description
Wire Rope Shears 6 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH RICOH COMP AFICIO SP310/311/320/325 (407245)
- HELIX 360° Angle and Circle Maker (36002)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96824)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- KNIPEX Cable Shears, 19-11/16 In, 5 AWG, Red/Blue (95 12 500)
- KNIPEX Shears for KEVLAR Fibres, 6 1/4 (95 03 160 SB)
- KNIPEX Anvil Shears, 8" Anvil Shears (94 55 200)
- KNIPEX Industrial, Industrial Shears, 5-1/2 In. L (95 05 140)
- KNIPEX Electrician Shears, 6 1/4 (95 05 10 SBA)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- ACME UNITED SHEARS, ULTRA, 7in (10259)
- Knipex Scissors