Shop All Cable and Wire Cutters
Knipex
Wire Rope Cutters, 5/0 AWG
Mfr # 95 81 600
Zoro # G4481919
product price: $601.99
/ea
Sold in multiples of 6 for $3,611.94
Free Shipping & Returns
$3,611.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application ASCR, Wire Rope, Cuts Aluminum and Copper Cables
- Overall Length 23-5/8"
- Material High-Grade Special Tool Steel (Cutter Head)
- Handle Type Aluminum Handle with Plastic Grip
- Features Angular Cutting Blades Prevent Fanning Out; Screw Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 81 600
- Zoro # G4481919
- UPC # 843221005979
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 23-5/8" |
Details
Primary Application | ASCR, Wire Rope, Cuts Aluminum and Copper Cables |
Material | High-Grade Special Tool Steel (Cutter Head) |
Handle Type | Aluminum Handle with Plastic Grip |
Item | Wire Rope Cutters,5/0 AWG |
Features | Angular Cutting Blades Prevent Fanning Out; Screw Joint |
Description
If you need to cut wire rope, this KNIPEX Wire Rope Cutter is the tool for the job. The angular blades prevent fanning out and are made of high-grade special tool steel. Made of high-grade special tool steel, the cutter head has angular blades that provide accurate cutting. The screw joint prevents loosening during use. It can be used to cut aluminum and copper cables, which makes it versatile in its application. The aluminum handle with plastic grip gives you a firm hold on the product while you work. If you want to get your job done right, equip yourself with this KNIPEX Wire Rope Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-14-06)
- KNIPEX Insulated Cable Shear, Shear Cut, 20 In (95 17 500)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- KNIPEX Cable Cutter (95 32 320)
- APOLLO Valves Crimping Tool, 12 to 34 in Crimping, ComfortGrip Handle (69PTKH0014SS)
- Knipex Knives, Cutters & Snips